Mobile Whiteboard and Notice Board System 1800 x 900mm Mobile Base 2 x Magnetic Steel 2 x Whiteboards-Notice Boards and Accessories 1915569

Order Code: ZT2121759S

£1,699.99 Inc VAT (20%)


Description

Nobo Mobile Whiteboard and Notice Board System 1800 x 900mm Mobile Base 2 x Magnetic Steel 2 x Whiteboards-Notice Boards and Accessories 1915569 The Move & Meet Mobile Collaboration System offers ultimate flexibility within any work environment, easily configured to perfectly meet your needs. Provided with a mobile base and 2 x removable double sided magnetic whiteboards and 2 x double sided whiteboards/notice boards securely in place. A total of eight surfaces, creating a collaboration area to plan projects and ideas. With a contemporary and innovative curved corner design with a non-slip trim the boards will compliment any environment. Complete with an extensive collaboration kit with over 1,900 items. Each board size 1800x900mm.

See full description
Specifications for Mobile Whiteboard and Notice Board System 1800 x 900mm Mobile Base 2 x Magnetic Steel 2 x Whiteboards-Notice Boards and Accessories 1915569
  • Height
    1795mm
  • Depth
    140mm
  • Weight
    48.6kg
  • Width
    890mm
  • Size
    1800x900mm
  • Frame Colour
    Grey
  • Colour
    White
  • Product Type
    Drywipe Boards
  • Double Sided
    Yes
  • Board Type
    Magnetic & Notice Boards
  • Board Surface
    Coated Steel
  • Frame Type
    Plastic
  • Fixing Method
    Mobile Board
  • Accessories Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome