Outsize Magnetic Whiteboard Aluminium Frame 1800x1000mm - MA2297510014

Outsize Magnetic Whiteboard Aluminium Frame 1800x1000mm - MA2297510014

Order Code: ZT4175913S

£269.99 Inc VAT (20%)


Description

The Bi-Office Outsize Magnetic Whiteboard fits well in any space due to the minimalist design of its aluminum frame. The dry wipe lacquered steel sheet is ideal for regular use. It is easy to write on, easier to clean. You can use all types of dry wipe markers, magnets, erasers, wipes, and other cleaning accessories. Includes an installation kit to wall mount. This versatile yet practical option allows you to take advantage of the existing wall space.
Size: 1800x1000mm
Magnetic whiteboard for dry wipe markers
Magnetic whiteboard with a dry wipe lacquered steel surface
Unique design allows for easy installation and reconfiguration, making it perfect for any workspace
Modular design allows you to expand or reduce the size of the board, creating a custom fit for your workspace
Use it with all types of dry wipe markers, magnets, erasers, wipes, and other cleaning accessories
Connect 3 boards to build one large writing surface
Includes hanging hooks and an installation kit for a simple wall mount
Warranty: 10 years

See full description
Specifications for Outsize Magnetic Whiteboard Aluminium Frame 1800x1000mm - MA2297510014
  • Frame Material
    Aluminium
  • Product Type
    Magnetic Whiteboard
  • Finish
    Lacquered
  • Board Size
    1800x1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome