Vitreous Enamel Whiteboard 1200MM X 1200MM - Aluminium Frame

Vitreous Enamel Whiteboard 1200MM X 1200MM - Aluminium Frame

Order Code: ZT1187680PCopy

£209.99 Inc VAT (20%)


Description

Maya Magnetic Enamel Whiteboard

Bi-Office has created the widest range of user friendly whiteboards that bring life into your meetings, lessons, conferences and training sessions. This medium sized whiteboard is perfect for daily use in every room for constant changes in information and team meetings. Its magnetic enamel surface can withstand the most demanding uses, and is perfect to write, erase and re-write information as well as to post notes with magnets.

• 120 x 120 cm
• Slim anodised aluminium frame
• Premium scratch resistant enamel surface
• Aluminium pen tray simply clips onto frame in any position
• Can be mounted horizontal or vertically
• Supplied with pen tray and wall fixings
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Vitreous Enamel Whiteboard 1200MM X 1200MM - Aluminium Frame
  • Colour
    White
  • Product Type
    Whiteboards
  • Frame Material
    Aluminium
  • Dimensions
    1200mm x 1200mm