Writing Board, Hardboard, LxWxD 350 X 220 X 43mm, Pack Of 10, Brown

Order Code: ZT2687575S

£69.99 Inc VAT (20%)


Description

Writing board, hardboard, LxWxD 350 x 220 x 43 mm, pack of 10, brown. Supplied = assembled. Format = A4. Length = 350 mm. Width = 220 mm. Colour = brown. Material = hardboard. Height = 43 mm. Clamp width = 25 mm. Model = to hang up. Product type = writing boards/clipboards. Surface of the board untreated for natural appearance. Old-school clamp made of sturdy steel with strong metal spring. Hangs up using push-in suspension eyelet. Also ideal for menus, in shop windows or at receptions. Sturdy designer writing board made of hardboard with nostalgic clamp.

See full description
Specifications for Writing Board, Hardboard, LxWxD 350 X 220 X 43mm, Pack Of 10, Brown
  • Colour
    Brown
  • Pack Quantity
    10
  • Material
    Hardboard
  • Product Type
    Writing Boards/Clipboards
  • Height
    43mm
  • Supplied
    Assembled
  • Width
    220mm
  • Length
    350mm
  • Clamp Width
    25mm
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome