Compostable Waxed Kraft Deli Greaseproof Sheets 18" 45cm 3000 Sheet

Compostable Waxed Kraft Deli Greaseproof Sheets 18" 45cm 3000 Sheet

Order Code: ZT2620647S

£199.99 Inc VAT (20%)
£219.999% off


Description

Vegware Compostable Waxed Kraft Deli Greaseproof Sheets 18" 45cm a large premium sheets are wax coated for even better grease resistance - perfect for supersized juicy burgers, artisan grilled cheese, and footlong hotdogs.
Product Features: - Made from sustainably-sourced, unbleached paper, the sheets are honey-coloured for a natural look and feel. - Award-winning quality by Vegware, made from plants. - Commercially compostable where accepted.
Product dimensions - Length: 356mm - Width: 457mm

See full description
Specifications for Compostable Waxed Kraft Deli Greaseproof Sheets 18" 45cm 3000 Sheet
  • Product Type
    Food Bags & Wraps
  • Colour
    Brown
  • Width
    457mm
  • Length
    356mm
  • Size
    35 x 45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome