Nitrile Coated Gloves, Shock Absorbing, Black/Orange


£6.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £6.99

Description

Highly cut resistant gloves that equip wearers with protection from grease and oil.

Features and Benefits:
•Specific areas are reinforced to provide cushioning shock protection and comfort where you need it (upper thumb, knuckles, base fingers and palm)
•Long lasting coating enhances durability and liquid resistance, allowing gloves to stay clean
•The coating also provides excellent grip, even in greasy and oily conditions

Typical Applications:
•Oil and gas industry
•General industrial use

See full description

Feature Attributes

EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
2
EN388 Abrasion:
4
Colour:
Orange,Black
Coating:
Nitrile
More attributes
Product Reviews -
2 years ago by Susan
Not for me, but recipient very happy. These gloves seem hard- wearing for the price and were delivered much sooner than expected.

2 years ago by Susan
Good quality but do get holes on after heavy use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome