Copper Pipe 3m x 28mm

Order Code: ZT4960755S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

No Brand Copper Pipe 3m x 28mm 356983

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Copper Pipe 3m x 28mm
  • Product Type
    Copper Pipe
  • Material
    Copper
  • Length
    3m
  • Size
    3m x 28mm
  • Diameter
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome