MDPE Blue Pipe - 32mm x 100m

Order Code: ZT5514883S

£399.99 Inc VAT (20%)


Description

Solid wall 32mm blue MDPE (also known as alkathene) pipe coil suitable for below ground potable water mains supply distribution.

12.5 bar maximum operating pressure. SDR 11-rated. 3mm wall thickness. WRAS approved & complies with BS EN 12201.

Flexible, lightweight and easy to install
Corrosion free material for longer life
Colour-coded PE80 light blue exterior, PE80 black inner layer
Fully compatible with a range of push-fit fittings from JDP
Suitable for open-cut and no-dig installation methods and for use in pipeline rehabilitation projects
Use 32mm pipe inserts and compression couplings & fittings to create a mains water supply network underground.
In a domestic UK property the standard service pipe size is 25mm blue MDPE. Check with your local water authority's requirements.

Use black HDPE for above ground water distribution instead of blue MDPE.

See full description
Specifications for MDPE Blue Pipe - 32mm x 100m
  • Product Type
    Pipe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome