Rainwater Square Downpipe Black 4m x 65mm

Order Code: ZT4957070S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Kayflow Rainwater Square Downpipe Black 4m x 65mm 119779

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rainwater Square Downpipe Black 4m x 65mm
  • Width
    65mm
  • Colour
    Black
  • Length
    4m
  • Size
    4m x 65mm
  • Product Type
    Rainwater Square Downpipe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome