White Pex Barrier Pipe 15mm x 25m

Order Code: ZT4954049S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Whitespeed White Pex Barrier Pipe 15mm x 25m 118725

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for White Pex Barrier Pipe 15mm x 25m
  • Product Type
    Pex Barrier Pipe
  • Diameter
    15mm
  • Length
    25m
  • Colour
    White
  • Size
    15mm x 25m
  • Material
    Pex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome