Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Air Line System Components
Blanking Plug Multi-entry Seal 8 x 17mm Light Grey Nylon
By Cembre
Order Code:
ZT5058605S
Qty of 100 for
£189.00
Inc VAT (20%)
£1.89 each
Quantity
Price
Discount
1 - 9999
£1.89
0%
10000 - 19999
£1.81
4%
20000 +
£1.74
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
189.00
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-line-system-components/blanking-plug-multi-entry-seal-8-x-17mm-light-grey-nylon/p/ZT5058605S
Add to quotation
View all Air Line System Components
Description
Cembre BLANKING PLUG MULTI-ENTRY SEAL 8X17MM LIGHT GREY NYLON Various Accessories Seal Plugs TGM817
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plug Multi-entry Seal 8 x 17mm Light Grey Nylon
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome