05 x 3.0mm ID Nylon Tube Black 30MTR - NTM05/030N

05 x 3.0mm ID Nylon Tube Black 30MTR - NTM05/030N

Order Code: ZT5433332SCopy

£36.99 Inc VAT (20%)


Description

5mm Outside Diameter x 3mm Inside Diameter, Nylon Tubing, 30 Metre Coil, Nylon 6 Coil, Metric, Black, Working Temperature -40┬░C to +80┬░C, Maximum Working Pressure 27 bar, FT Pro

Specifications for 05 x 3.0mm ID Nylon Tube Black 30MTR - NTM05/030N
  • Colour
    Black
  • Maximum Working Pressure
    27bar
  • Length
    30m
  • Product Type
    Pneumatics and Vacuum
  • Inside Diameter
    3mm
  • Working Temperature
    40°C to +80°C
  • Outside Diameter
    5mm