10mm OD x 8.4 mm ID 10MTRN Copper Tube - MCT-10

10mm OD x 8.4 mm ID 10MTRN Copper Tube - MCT-10

Order Code: ZT5428911SCopy

£104.99 Inc VAT (20%)


Description

10mm Outside Diameter x 8.4mm Inside Diameter, Copper Tubing, Metric, 10 Metre Coil, Annealed to BS EN12449/C106 (Soft) , 10 Metres, Maximum Working Pressure 1.047 PSI, Air-Pro

Specifications for 10mm OD x 8.4 mm ID 10MTRN Copper Tube - MCT-10
  • Product Type
    Industrial
  • Inside Diameter
    8.4mm
  • Length
    10m
  • Maximum Working Pressure
    1.05psi
  • Outside Diameter
    10mm