1in ID Braided Clear PVC x 30MTR - RPVC1

1in ID Braided Clear PVC x 30MTR - RPVC1

Order Code: ZT5434595SCopy

£119.99 Inc VAT (20%)


Description

25mm (1") Inside Diameter x 31mm Outside Diameter, RPVC, 30 Metre Coil, Medium Duty, Braided PVC Hose, BS6066 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 9 bar, FT Pro

Specifications for 1in ID Braided Clear PVC x 30MTR - RPVC1
  • Colour
    Transparent
  • Inside Diameter
    25mm
  • Product Type
    Industrial
  • Maximum Working Pressure
    9bar
  • Material
    Polyester Yarn
  • Length
    30m
  • Standards Met
    BS6066
  • Outside Diameter
    31mm
  • Working Temperature
    20°C to +65°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome