0
1
2
3
4

2412 30m Freestanding Compact Hose Reel + 25m of 12.5mm Hose HOZ2412

Order Code: ZT2598646S

£49.99 Inc VAT (20%)
£53.997% off

Order by 2pm, get it Tomorrow

Description

This Hozelock innovative Freestanding Compact Hose Reel is the ideal hose storage system that can hold up to 30m of 12.5mm diameter hose. Freestanding, it can safely store loose hose ensuring the life and quality of your hose while also allowing easy towing around the garden. Made from the highest quality plastics, the 30m Capacity Freestanding Compact Hose Reel will stand the hard wearing challenge of gardening tasks, time after time. With a slim line and open casing design, this Hozelock Freestanding Compact hose reel allows for quick and easy storage, simply coil the hose around the structure. Great for use during the warmer months. A lightweight frame and manual rewind enables the Hozelock Freestanding Compact hose reel to be effortlessly moved around the garden and a fuss free solution to storing hose to ensure the life of the hose from tangling, knotting and trip hazards. It comes with a 1 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this. Designed and made in Great Britain, the Hozelock 30m Freestanding Compact Hose Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. This compact and lightweight hose reel comes with 25 metres of 12.5mm multipurpose hose. The hose reel is also supplied with 2 hose end connectors, a threaded tap connector and an adjustable nozzle.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome