Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Airline Hoses
8MMID Bench Top Hose Reel 8m Long 1/4bspT Male
By PCL
Order Code:
ZT2783676S
£184.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
184.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/airline-hoses/8mmid-bench-top-hose-reel-8m-long-quarterbspt-male/p/ZT2783676S
Add to quotation
View all Airline Hoses
Description
8mmID BENCH TOP HOSE REEL 8m LONG 1/4BSPT MALE
Specifications
Specifications for 8MMID Bench Top Hose Reel 8m Long 1/4bspT Male
Length
8m
Colour
Grey
Blue
Black
Inside Diameter
8mm
Material
Polypropylene
Maximum Working Pressure
120psi
MFR Part No.
HRA2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome