0
1
2

Aqf - 12.5mm x 17.5mm Refcd PVC Hose Yellow 25m

Order Code: ZT2658564S

£41.99 Inc VAT (20%)


Description

UV resistant.
Highly flexible – ease of handling.
Abrasion and kink resistance.
Ultra smooth liner ensuring water flow performance.
Resistant to repeated pulling, bending, and crushing.
Available in 25m, 50m and 100m coils.
RoHS 3 compliant.
Internal Dia. 12.5mm x External Dia. 17.5mm

See full description
Specifications for Aqf - 12.5mm x 17.5mm Refcd PVC Hose Yellow 25m
  • Colour
    Yellow
  • Length
    25m
  • Material
    PVC
  • Inside Diameter
    12.5mm
  • Product Type
    Hose
  • External Diameter
    17.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome