BluBird 8mm x 15m Retractable Rubber Air Hose C/w Swivel Mount

BluBird 8mm x 15m Retractable Rubber Air Hose C/w Swivel Mount

Order Code: ZT2443452SCopy

£189.99 Inc VAT (20%)

Currently unavailable

Description

Ultra light, super strong rubber - resistant abrasion and kinks
Extreme ozone resistance provides protection from extreme weather
Constructed with high strength polyester braided reinforcement
4 finger grip bend restrictor for better ergonomics
1/4" F-BSP Thread
Flexibility in extreme conditions from -50°c to 190°c
300 PSI Working Pressure
Smooth auto-rewind with locking 12 point ratchet gearing system which helps to lock at various lengths on hose reels
Heavy duty steel construction with powder coated, corrosion proof finish
Includes 3' Lead-in hose of relevant hose bought
Smooth auto-rewind with locking 12 point ratchet gearing system
2 Year Warranty

Four rollers reduce hose wear
Rubber to reduce wear & tear of hose
Mounting options - Wall, Ceiling and Floor **Mounting bracket available separately FMT1789**

See full description
Specifications for BluBird 8mm x 15m Retractable Rubber Air Hose C/w Swivel Mount
  • Material
    Rubber
  • Size
    8mm x 15m
  • Hose Length
    15m
  • Hose Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome