CPU - 4mm x 2.5mm Polyurenthan Tube Green 30m

Order Code: ZT2658384S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Low temperature flexibility.
Exceptional abrasion resistance.
Maximum kink-resistance; minimum kink memory.
Resistant to a wide range of chemicals.
Compliant with FDA regulations.
Easy to fit in confined spaces.
Meets the standards of the push fit type couplings.
Silicone free.
95/98 Shore A hardness.
Service Temperature -40°C to + 55°C.
4:1 safety factor.
RoHS 3 compliant.
Internal Dia. 4mm x External Dia. 2.5mm

See full description
Specifications for CPU - 4mm x 2.5mm Polyurenthan Tube Green 30m
  • Length
    30m
  • Product Type
    Tube
  • Inside Diameter
    4mm
  • External Diameter
    2.5mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome