Handy Air Hose Reel 6.5X9.5mm x 6MT - HR600

Handy Air Hose Reel 6.5X9.5mm x 6MT - HR600

Order Code: ZT5423025SCopy

£53.99 Inc VAT (20%)
£55.993.5% off


Description

1/4" BSP Parallel Female x 1/4" BSP Parallel Female x 6.5mm Inside Diameter, Automatic, 20ft Hose Length, Handy Air Hose Reel, Length 6 Metres, Polyurethane, FT Pro

Specifications for Handy Air Hose Reel 6.5X9.5mm x 6MT - HR600
  • Length
    6m
  • Outlet Size
    1/4in
  • Inside Diameter
    6.5mm
  • Product Type
    Industrial
  • Inlet Size
    1/4in
  • Outlet Gender
    Female
  • Inlet Type
    BSPP
  • Inlet Gender
    Female
  • Hose Material
    Polyurethane
  • Outlet Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome