High Pres Hose Reel No Hose 30M Capacity - SWHR-30N-38

High Pres Hose Reel No Hose 30M Capacity - SWHR-30N-38

Order Code: ZT5444644SCopy

£269.99 Inc VAT (20%)
£279.993.5% off


Description

M22x1.5 Metric Female Inlet, Hose Reel, Black 2 Wire Pressure Wash, Manual Rewind, 3/8", Mountable High Pressure Water Steel Hose Reel, 30 Metres Length, Maximum Working Pressure 270 bar, FT Pro

Specifications for High Pres Hose Reel No Hose 30M Capacity - SWHR-30N-38
  • Product Type
    Industrial
  • Maximum Working Pressure
    270bar
  • Inlet Size
    M22x1.5
  • Length
    30m
  • Inlet Gender
    Female
  • Inlet Type
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome