Hose Reel 1/2in x 20M 1/2in BSPT - ZA05-20B-12

Hose Reel 1/2in x 20M 1/2in BSPT - ZA05-20B-12

Order Code: ZT5443974SCopy

£279.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male Inlet x 1/2" BSP Tapered Male Outlet x 1/2" Inside Diameter, Air and Water Hose Reel, 20 Metres Length, Polypropylene, Maximum Working Pressure 17 bar, FT Pro

Specifications for Hose Reel 1/2in x 20M 1/2in BSPT - ZA05-20B-12
  • Outlet Size
    1/2in
  • Product Type
    Industrial
  • Maximum Working Pressure
    17bar
  • Inlet Size
    1/2in
  • Length
    20m
  • Inside Diameter
    1/2in
  • Outlet Type
    BSPT
  • Hose Material
    Polypropylene
  • Inlet Gender
    Male
  • Inlet Type
    BSPT
  • Outlet Gender
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome