0
1

Ldp - 8mm x 6mm LDPE Tube Natural, 30m

Order Code: ZT2658469S

£21.99 Inc VAT (20%)


Description

High impact strength at low temperatures.
Resistant to many liquids and chemicals.
Low toxic.
FDA approved.
Silicone-free.
Very flexible.
3:1 safety factor.
Internal Dia. 8mm x External Dia. 6mm

See full description
Specifications for Ldp - 8mm x 6mm LDPE Tube Natural, 30m
  • Material
    LDPE
  • External Diameter
    6mm
  • Inside Diameter
    8mm
  • Length
    30m
  • Product Type
    Tube
  • Safety Factor
    3, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome