1/4in OD x 0.194inID 10MTR Copper Tube - ICT-14

1/4in OD x 0.194inID 10MTR Copper Tube - ICT-14

Order Code: ZT5422483SCopy

£59.99 Inc VAT (20%)


Description

1/4" Outside Diameter x 0.194" Inside Diameter, Copper Tubing, Imperial, 10 Metre Coil, Annealed to BS EN12449/C106 (Soft) , 22 Swagged 10 Metres, Maximum Working Pressure 1.484 PSI, Air-Pro

Specifications for 1/4in OD x 0.194inID 10MTR Copper Tube - ICT-14
  • Inside Diameter
    0.19in
  • Maximum Working Pressure
    1.48psi
  • Product Type
    Industrial
  • Length
    10m
  • Swagged
    22
  • Outside Diameter
    1/4in