Recoila Geniv Retractable Hose Reel, 10 Metres Long

Order Code: ZT3079741S

£199.99 Inc VAT (20%)


Description

Application: Air/water.
Colour: Blue.
Finish: UPVC.
Height mm: 490.
Hose Length m: 10.
Length m: 559.
Pressure Rating bar: 17.
Weight kg: 14.
Width mm: 239.Compact heavy duty UPVC hose reels. Complete with heavy duty hose plus 1m feed hose. Suitable for air & water up to 17 bar pressure. Hose terminates to 3/8" BSPT. Max. working temperature of 40°C.

See full description
Specifications for Recoila Geniv Retractable Hose Reel, 10 Metres Long
  • Colour
    Blue
  • Length
    559m
  • Height
    490mm
  • Width
    239mm
  • Hose Length
    10m
  • Weight
    14kg
  • Finish
    UPVC
  • Pressure Rating
    17bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome