3/4in ID Braided Clear PVC x 30MTR - RPVC34

3/4in ID Braided Clear PVC x 30MTR - RPVC34

Order Code: ZT5435067SCopy

£75.99 Inc VAT (20%)


Description

19mm (3/4") Inside Diameter x 25mm Outside Diameter, RPVC, 30 Metre Coil, Medium Duty, Braided PVC Hose, BS6066 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 3/4in ID Braided Clear PVC x 30MTR - RPVC34
  • Length
    30m
  • Maximum Working Pressure
    10bar
  • Product Type
    Industrial
  • Inside Diameter
    19mm
  • Colour
    Transparent
  • Material
    Polyester Yarn
  • Standards Met
    BS6066
  • Working Temperature
    20°C to +65°C
  • Outside Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome