Canister/drum Hand Crank Pump, For Highly Aggressive Media, 0.3 L/revolution

Canister/drum Hand Crank Pump, For Highly Aggressive Media, 0.3 L/revolution

Order Code: ZT2700282SCopy

£1,399.99each Inc VAT (20%)
£6,999.95 minimum order value

Minimum order quantity: 5.

Description

Canister/drum hand crank pump, for highly aggressive media, 0.3 l/revolution, 5+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = rotary piston pump. For media = chemicals, corrosive media. Material of pump = PVDF. Pump rate = 0, 3 l/stroke. Tube diameter = 31 mm. Immersion tube length = 3x350 mm. Thread = G 2 inch. Weight = 2.33 kg. Product type = hand pumps. For highly aggressive chemicals and liquids. With drainage elbow - easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Hand or rotary crank pump with discharge elbow and drum screw connection G 2''. For highly aggressive media. Not suitable for flammable media. Pump material: PVDF, PTFE seals Delivery rate: 0.3 l/rev Immersion tube length: 3 x 350 mm External diameter of immersion tube: 31 mm Maximum external diameter of immersion tube at the connection points of the immersion tubes: 41 mm ATTENTION - please note: regular lubrication with PTFE spray is necessary (see Accessories - if applicable, include with your order) Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Crank Pump, For Highly Aggressive Media, 0.3 L/revolution
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Tube Diameter
    31mm
  • Weight
    2.33kg
  • Pump Rate
    0, 3 L/Stroke
  • Immersion Tube Length
    3x350mm
  • Pump Material
    PVDF
  • Design of Pump
    Rotary Piston Pump
  • For Media
    Chemicals, Corrosive Media