Canister/drum Hand Pump, For Acids, Blue, 0.5 L/stroke

Canister/drum Hand Pump, For Acids, Blue, 0.5 L/stroke

Order Code: ZT2700207SCopy

£169.99each Inc VAT (20%)
£509.97 minimum order value

Minimum order quantity: 3.

Description

Canister/drum hand pump, for acids, blue, 0.5 l/stroke, 3+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with immersion tube. For media = acids, alkalis. Material of pump = polypropylene (PP) Pump rate = 0, 5 l/stroke. Nominal hose diameter = 3/4 inch. Thread = G 2 inch. Weight = 0.8 kg. Product type = hand pumps. For acids and light alkaline solutions. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Hand pump for acids and light alkaline solutions. Not suitable for flammable media. Pump material PP, seals FKM. Delivery rate 0.5 l/stroke. Immersion tube PE, three part, for tanks up to 960 mm. Hose connection 3/4''. Pump with 2 m PE discharge hose and thread G 2''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Acids, Blue, 0.5 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Pump Rate
    0, 5 L/Stroke
  • Pump Material
    Polypropylene (PP)
    Polypropylene (PP)
  • Design of Pump
    Hand Pump with Immersion Tube
  • Colour
    Blue
  • For Media
    Acids, Alkalis
  • Nominal Hose Diameter
    3/4in
  • Weight
    0.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome