Canister/drum Hand Pump, For Acids, Yellow, 0.3 L/stroke

Canister/drum Hand Pump, For Acids, Yellow, 0.3 L/stroke

Order Code: ZT2699877SCopy

Qty of 3 for
£539.97 Inc VAT (20%)
£179.99 each

This product must be ordered in multiples of 3

Description

Canister/drum hand pump, for acids, yellow, 0.3 l/stroke, 3+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = acids, alkalis. Material of pump = polypropylene (PP) Drive shaft material = polypropylene (PP) Immersion tube diameter = 34 mm. Pump rate = 0, 3 l/stroke. Immersion tube length = 500 - 900 mm. Nominal hose diameter = 3/4 inch. Thread = G 2 inch. Weight = 1.21 kg. Product type = hand pumps. For acids and light alkaline solutions. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Delivery rate 0.3 l/stroke Immersion tube length 500 - 900 mm Immersion tube diameter max. 34 mm Including thread adapter G 2'' Pump material and shaft made of PP Seals FKM Hose connection 3/4'' Hand pump for acids and light alkaline solutions. Not suitable for flammable media. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Acids, Yellow, 0.3 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • For Media
    Acids, Alkalis
  • Immersion Tube Diameter
    34mm
    34mm
  • Pump Rate
    0, 3 L/Stroke
    0.3 l/stroke
  • Pump Material
    Polypropylene (PP)
    Polypropylene (PP)
  • Nominal Hose Diameter
    3/4in
  • Immersion Tube Length
    500 - 900mm
    500 - 900mm
  • Drive Shaft Material
    Polypropylene (PP)
  • Pump Type
    Hand Pump
  • Colour
    Yellow
  • Weight
    1.21kg