Canister/drum Hand Pump, For Light Acids/Alkaline Solutions, 0.3 - 0.45 L/stroke

Canister/drum Hand Pump, For Light Acids/Alkaline Solutions, 0.3 - 0.45 L/stroke

Order Code: ZT2699792SCopy

£107.14each Inc VAT (20%)
£321.42 minimum order value
£112.995% off

Minimum order quantity: 3.

Description

Canister/drum hand pump, for light acids/alkaline solutions, 0.3 - 0.45 l/stroke, 3+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = weak acids, alkalis, cleaning agents, light chemicals, non aggressive media. Material of pump = polypropylene (PP) Drive shaft material = stainless steel. Immersion tube diameter = 40 mm. Pump rate = 0, 3 - 0, 45 l/stroke. Immersion tube length = 340 - 900 mm. Thread = G 2/1 1/2 inch. Weight = 0.84 kg. Product type = hand pumps. For light acids, light alkaline solutions and water based chemicals. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Delivery rate 0.3, 0.37 or 0.45 l/stroke depending on how the pump lever is installed. Immersion tube length 340 - 900 mm. Immersion tube diameter max. 40 mm. Including thread adapter G 2'' and 1 1/2''. Pump material PP Shaft stainless steel 1.4301 Seals FKM Hand pump for light acids, light alkaline solutions and water based chemicals. Stainless steel must be resistant to the liquids used. Not suitable for flammable media. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Light Acids/Alkaline Solutions, 0.3 - 0.45 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 / 1 1/2 Inch
  • Drive Shaft Material
    Stainless Steel
    Stainless Steel
  • Pump Material
    Polypropylene (PP)
    Polypropylene (PP)
  • Pump Rate
    0, 3 - 0, 45 L/Stroke
  • Weight
    0.84kg
  • Immersion Tube Diameter
    40mm
    40mm
  • Immersion Tube Length
    340 - 900mm
    340 - 900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome