Canister/drum Siphon Hand Pump, For Slightly Aggressive Media, 18.5 L/min

Canister/drum Siphon Hand Pump, For Slightly Aggressive Media, 18.5 L/min

Order Code: ZT2699984SCopy

Qty of 3 for
£419.97 Inc VAT (20%)
£139.99 each

This product must be ordered in multiples of 3

Description

Canister/drum siphon hand pump, for slightly aggressive media, 18.5 l/min, 3+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with immersion tube. For media = water, light chemicals, weak acids, alkalis, cleaning agents. Material of pump = PE, PVC. Immersion tube diameter = 25 mm. Pump rate = 18, 5 l/min. Immersion tube length = 850 mm. Thread = G 2 inch. Weight = 0.41 kg. Product type = hand pumps. For water and slightly aggressive, diluted acids and alkaline solutions. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Siphon hand pump for water and slightly aggressive, diluted acids and light alkaline solutions. Not suitable for flammable media. Suitable for canisters and 200 litre drums. Pump material PE and PVC. Capacity 0.08 l/pump stroke or 18.5 l/min when used as a siphon pump. Immersion tube length 850 mm. Immersion tube diameter 25 mm. Thread adapter G 2''. The hand pump is designed as a siphon pump and is supplied complete with a 1300 mm long discharge hose. After the suction pipe and the discharge hose have been filled manually, the pump continues to pump automatically Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Siphon Hand Pump, For Slightly Aggressive Media, 18.5 L/min
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Design of Pump
    Hand Pump with Immersion Tube
  • Pump Material
    PE, PVC
  • Pump Rate
    18, 5 L/Min
  • Weight
    0.41kg
  • Immersion Tube Diameter
    25mm
    25mm
  • Immersion Tube Length
    850mm
    850mm