Compact Oil Tank System For Fresh Oil/Low Flammability Oils - Capacity 1000 L - Pneumatic Pump

Order Code: ZT2691332S

£3,299.99 Inc VAT (20%)


Description

Compact oil tank system for fresh oil/low flammability oils, capacity 1000 l, pneumatic pump, hose length 8 m. Supplied = partially assembled. Capacity = 1000 l. Length = 1450 mm. Width = 770 mm. Height = 1720 mm. Weight = 111 kg. Colour = zinc plated, blue. Material = steel, polyethylene. Hose length = 8 m. Place of use = indoor use. Product type = tank systems. For above ground storage of fresh oils/low flammability oils. Double walled tank with approval. All nozzle components installed on a fixed mounting plate. Integrated carry handles, removable steel pallet base. Compact 1000 litre oil tank system with oil pump and accessories. For above ground storage of fresh oils and low flammability oils in closed rooms. Double walled tank with fill level indicator and visual leak indicator. Outer tank made of hot dip galvanised sheet steel. Inner tank made of HDPE. Complete installation on a fixed mounting plate. Integrated carry handles. Steel pallet base, removable. With general certification (certification no. Z-40.21-288 from DIBt, Berlin (German Institute for Construction Technology)). With digital handheld flow meter, drainage pipe, automatically closing anti-drip tip and pivot joint. Bracket for handheld flow meter, drip pan. Includes: Pneumatic oil pump 3:1 Compressed air connection: plug nipple for Rectus coupling, type 26, NW 7.2 mm Oil delivery: digital handheld flow meter Delivery hose: length 8 m, G 1/2'' i/o Hose holder, suction set, maintenance unit, mounting plate

See full description
Specifications for Compact Oil Tank System For Fresh Oil/Low Flammability Oils - Capacity 1000 L - Pneumatic Pump
  • Product Type
    Tank Systems
  • Capacity
    1000L
  • Supplied
    Partially Assembled
  • Hose Length
    8m
  • Colour
    Zinc Plated - Blue
  • Material
    Steel, Polyethylene
  • Weight
    111kg
  • Length
    1450mm
  • Height
    1720mm
  • Width
    770mm
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome