Diesel & Fluid Transfer Pump 24V High Flow

Diesel & Fluid Transfer Pump 24V High Flow

Order Code: ZT1231793P

£799.99 Inc VAT (20%)


Description

Electric 24V pump kit with battery clips. High flow pump unit with bypass valve, suitable for filling diesel vehicles in the field. Cast iron pump body with anti-corrosion finish. Includes on/off switch, delivery hose with manual delivery nozzle and filter.

Specifications for Diesel & Fluid Transfer Pump 24V High Flow
  • MFR Part No.
    TP9824
  • Nett Weight
    14.04kg
  • Flow Rate
    85L/min
  • Current
    18A
  • Voltage
    24V
  • Speed
    2000rpm
  • Duty Cycle
    30
  • Power
    240W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome