Lever Operated Cylinder-Type Manual Pump - Pump Rate 18 L/Min

Lever Operated Cylinder-Type Manual Pump - Pump Rate 18 L/Min

Order Code: ZT2692016SCopy

Qty of 5 for
£459.95 Inc VAT (20%)
£91.99 each

This product must be ordered in multiples of 5

Description

Lever operated cylinder-type manual pump, pump rate 18 l/min, with drainage elbow, for oil/diesel, 5+ items. Supplied = partially assembled. Design of pump = hand pump with immersion tube. For media = oil and diesel, new and used oil, heating oil and diesel, low viscosity mineral oil products, such as diesel, heating fuel, hydraulic, machine and motor oil, etc. Material of pump = aluminium. Pump rate = 18 l/min. Immersion tube length = 355 - 955 mm. Thread = G 2 inch. Max. viscosity at +20 °C = 750 mPas. Weight = 1.59 kg. Product type = hand pumps. Two-part suction pipe, can be cut to length. For motor oil, gear oil, heating oil, diesel, machine oil, cutting oil, petroleum, anti-freeze. With plastic drainage elbow. Hand piston pumps with plastic drainage elbow. For 60/200/220 l containers. Pump rate: 18 l/min or 0.3 l/stroke. With drainage elbow (plastic outlet manifold, attached with coupling ring) Suction pipe length: 355 - 955 mm (can be individually cut to length) Drum screw connection: G 2''. For motor oils from SAE 5 W to SAE 50, gear oil from SAE 75 W to SAE 90, heating oil, diesel, machine oil, cutting oil, petroleum, undiluted anti-freeze. Materials for the parts in contact with media: Pump head: impact resistant die-cast zinc Pump body: aluminium Suction pipe: HDPE (high density polyethylene) Outlet manifold: PP Seals: PVC, NBR, FKM Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Lever Operated Cylinder-Type Manual Pump - Pump Rate 18 L/Min
  • Product Type
    Hand Pumps
  • Thread
    G 2 Inch
  • Supplied
    Partially Assembled
  • Pump Material
    Aluminium
  • Design of Pump
    Hand Pump with Immersion Tube
  • Pump Rate
    18L/min
  • Weight
    1.59kg
  • Viscosity (At +20°C)
    750 mPas
  • Immersion Tube Length
    355 - 955mm