Manual Drum Pump, Pump Rate 18 L/min, for Acids, Alkalis, Chemicals

Manual Drum Pump, Pump Rate 18 L/min, for Acids, Alkalis, Chemicals

Order Code: ZT2691954SCopy

£159.99each Inc VAT (20%)
£479.97 minimum order value

Minimum order quantity: 3.

Description

Manual drum pump, pump rate 18 l/min, for acids, alkalis, chemicals, 3+ items. Supplied = partially assembled. Design of pump = hand pump with immersion tube. For media = low viscosity media. Material of pump = polypropylene (PP) Drive shaft material = INOX. Pump rate = 18 l/min. Immersion tube length = 350 - 390 mm. Thread = G 1 1/2 , 2 inch. Weight = 0.92 kg. Product type = hand pumps. Two-part suction pipe, can be individually cut to length. For windscreen washer fluid, acids, alkaline solutions and water-based chemicals. Stainless steel piston rod, with drainage elbow. Manual drum pump to 60/200/220 litre containers. With drainage elbow (plastic outlet manifold, attached with coupling ring) Pump rate: 18 l/min or 0.3 l/stroke. Suction pipe length 350 - 900 mm (can be individually cut to length) Suitable for almost all low viscosity media. In particular windscreen washer fluid, acids, alkaline solutions and water-based chemicals. Materials for the parts in contact with media: Piston rod: stainless steel (Inox) Suction tube: PP Pump housing: PP Seals: PE and FKM Drum screw connection: G 1 1/2'' and G 2'' Please note: for corrosive media or if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Manual Drum Pump, Pump Rate 18 L/min, for Acids, Alkalis, Chemicals
  • Product Type
    Hand Pumps
  • Thread
    G 1 1/2 , 2 Inch
  • Supplied
    Partially Assembled
  • Pump Rate
    18L/min
  • Immersion Tube Length
    350 - 390mm
  • Pump Material
    Polypropylene (PP)
  • Design of Pump
    Hand Pump with Immersion Tube
  • For Media
    Low Viscosity Media
  • Drive Shaft Material
    INOX
  • Weight
    0.92kg