Plastic Lever Pump - Ryton/Stainless Steel

Order Code: ZT3408204S

£111.99 Inc VAT (20%)


Description

Lightweight, easy to use.High quality engineered plastic.0.5 ltr./stroke, 30 ltr./min. (approx) .Threaded 11/2''/2" BSP.3 piece telescopic riser, 914mm length.Weight - 1kg.Suitable for light oils, kerosene, diesel, anti-freeze, water, alcohols, water based chemicals, solvents, strong acid/alkali solutions etc.Ryton body and components.Stainless steel piston rod.Viton seal.

Specifications for Plastic Lever Pump - Ryton/Stainless Steel
  • Product Type
    Lever Pump
  • Material
    Stainless Steel
    Ryton
  • Compatible Fluid
    Kerosene
    Solvents
    Water
    Diesel
    Anti-Freeze
    Light Oils
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome