TP68 Lever Pump

Order Code: ZT1231755P

£46.99 Inc VAT (20%)


Description

Steel barrelled, self-priming, lever pump. Supplied with 2"BSP adaptor and dip-tube suitable for 25 to 205L drums. Suitable for oils, antifreeze, degreasants and other non-corrosive fluids. Delivers approximately 300ml per stroke.

Specifications for TP68 Lever Pump
  • MFR Part No.
    TP68
  • Nett Weight
    1.4kg
  • Material
    Steel
  • Pump Type
    Lever Pump