IH025 Simatherm Volcano Bearing Heater 230V

IH025 Simatherm Volcano Bearing Heater 230V

Order Code: ZT1040648X

£2,599.99 Inc VAT (20%)


Description

IH025
Portable induction heater. Use it to heat roller bearings with an inner diameter as small as 20mm up to on outer diameter of 160mm and a weight of up to 10kg. A bearing weighing 5kg can be heated to 110°C in under four minutes. Silent in operation. No support yoke required - simply place the workpiece on the device. Predictive Temperature Control (PTC) for automatic temperature monitoring.
Suitable for: bearings, gear wheels, pulleys, bushes,
flanges, bearing rings, pinions and shrink rings.

See full description
Specifications for IH025 Simatherm Volcano Bearing Heater 230V
  • Model Number
    IH025
  • Product Type
    Bearing Induction Heater
  • Minimum Bore Diameter
    20mm
  • Maximum Outside Diameter
    160mm
  • Voltage
    230V
  • Maximum Temperature
    110°C
  • Weight
    3.50kg
  • Maximum Bearing Weight
    10kg
  • MFR Part No.
    110.1101

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome