Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Breathers and Vents
Shutter In-line Back Draught 100mm 4IN
By Manrose
Order Code:
ZT5108894S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/breathers-and-vents/shutter-in-line-back-draught-100mm-4in/p/ZT5108894S
Add to quotation
View all Breathers and Vents
Description
Manrose SHUTTER IN-LINE BACK DRAUGHT 100MM 4IN Ventilation Accessories 1230
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Shutter In-line Back Draught 100mm 4IN
Shape
Round
Diameter
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome