Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Chain Links
06B-3 Connecting Link - British Std
By Linkbelt
Order Code:
ZT1041589X
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.92
8%
100 - 199
£1.84
12%
200 +
£1.76
16%
1
Add to basket
Get it on
Thu, 7th Nov
In Stock
GBP
2.09
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/chain-links/06b-3-connecting-link-british-std/p/ZT1041589X
Add to quotation
Schedule an order and save 5%
View all Chain Links
Description
Triplex Chain
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 06B-3 Connecting Link - British Std
MFR Part No.
06B-3-VGL-E
Pitch
9.525in
Chain Link Type
Connecting Link
Number of Strands
Triplex
Standards Met
Manufactured to DIN ISO 606:2004 (DIN8187-1)
ISO/ANSI Reference
606
Pin Diameter
3.28mm
Chain Material
Stainless Steel
Product Type
British Standard Connecting Link
Pin Length (A+B)
71.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome