Tilting Skip for Metal Swarf, Capacity 800 Litres, Hot Dip Galvanised

Order Code: ZT3149160S

£1,899.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, capacity 800 litres, hot dip galvanised. Supplied = assembled. Capacity = 0.8 m³. Max. load = 300 kg. Overall length = 1420 mm. Overall width = 910 mm. Overall height = 975 mm. Height of front edge = 560 mm. Design of tipping container = with forklift pockets. Finish = hot dip galvanised. Colour = hot dip galvanised. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 525 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 137 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Box-shaped tilting skip for metal swarf with low front edge height and manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Oilproof and watertight. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Capacity 800 Litres, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Overall Width
    910mm
  • Overall Height
    975mm
  • Overall Length
    1420mm
  • Forklift Pocket Dimensions
    170x55mm
  • Finish
    Hot Dip Galvanised
  • Front Edge Height
    560mm
  • Product Type
    Skip for Metal Swarf
  • Material
    Sheet Steel
  • Capacity
    800 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome