Tilting Skip for Metal Swarf, Low Profile Design, Capacity 400 Litres, Black Grey

Order Code: ZT3149388S

£1,199.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, low profile design, capacity 400 litres, black grey. Supplied = assembled. Capacity = 0.4 m³. Max. load = 300 kg. Overall length = 1430 mm. Overall width = 840 mm. Overall height = 605 mm. Height of front edge = 605 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = black grey RAL 7021. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 455 mm. Material = sheet steel. Material thickness = 2 mm. Weight = 77 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Low profile tilting skip for metal swart with manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Low Profile Design, Capacity 400 Litres, Black Grey
  • Colour
    Black Grey
  • Overall Width
    840mm
  • Overall Height
    605mm
  • Overall Length
    1430mm
  • Forklift Pocket Dimensions
    170x55mm
  • Finish
    Painted
  • Material
    Sheet Steel
  • Capacity
    400L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome