PX32 Corrosion Protective Film, 20L

Order Code: ZT4796321S

£539.99 Inc VAT (20%)


Description

PX32 Corrosion Preventative is a military-grade solution designed for the long-term preservation and corrosion inhibition of aircraft structures, interior surfaces, components, bare metal, and selected paint systems. Applied cold, it forms a durable, transparent film that withstands temperatures from -40°C to +110°C, providing up to 2 years of outdoor protection. This product features excellent de-watering properties, penetrates effectively, and can even act as a light lubricant where needed. Resistant to removal by aircraft cleaners and de-icing fluids, PX32 contains no silicones or chlorinated solvents, ensuring compatibility and reliability across various aviation maintenance applications.

Features and Benefits
• Military-grade corrosion prevention for airframes, interior surfaces, components, and bare metal
• Provides heavy-duty, waxy film for long-term protection
• Offers excellent outdoor corrosion resistance for up to 2 years
• Exhibits good de-watering properties and penetration
• Can function as a light lubricant in certain applications

See full description
Specifications for PX32 Corrosion Protective Film, 20L
  • Form
    Film
  • MFR Part No.
    16607
  • Size
    20L
  • Product Type
    Corrosion Preventive
  • Protects Against
    Corrosion
  • Series
    PX32
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome