360 Degree Swivelling Coupler - 1/8" BSPT - TGG517

Order Code: ZT3114088S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

TYGRIS 360 Deg Swivelling Coupler is designed to be installed directly onto the delivery hose. 360 degree swivels permit easy handling of the coupler and prevent damage to the hose caused by twisting. TGG517 is constructed from heavy-duty hardened steel with ball bearings for smooth operation and free unrestricted movement through 360 degrees.
Benefits: Swivels in a full 360 degree circle and locks conveniently at any 45 degree position; The jaws are fully hardened for extended service life; Hardened coupler body and swiivel joints withstand high-pressure applications without deformations; The spring loaded ball check valve helps retain grease pressure; Suitable for up to 7, 000 psi (483 bar)

See full description
Specifications for 360 Degree Swivelling Coupler - 1/8" BSPT - TGG517
  • Product Type
    Swivelling Coupler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome