Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
ISO B Nipple 1/8" BSP Female
By QuickBreak
Order Code:
ZT1738218S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/iso-b-nipple-1-8-inch-bsp-female/p/ZT1738218S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
ISO B Nipple 1/8" BSP Female
Tags:
#BulkDiscount
Specifications
Specifications for ISO B Nipple 1/8" BSP Female
Thread Size
1/8in BSP
Product Type
ISO B Nipple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome