Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
M5 Metric Male x 4MM ID Hose Brass - GT05/04
By Hosefit
Order Code:
ZT3743712S
Copy
£0.60
each
Inc VAT (20%)
£3.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.60
0%
50 - 99
£0.58
3.5%
100 - 199
£0.55
8.5%
200 - 499
£0.53
11.5%
500 +
£0.50
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 22nd Apr
In Stock
GBP
3.00
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/m5-metric-male-x-4mm-id-hose-brass-gt05-04/p/ZT3743712S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
Brass hosetail
Tags:
#BulkDiscount
Specifications
Specifications for M5 Metric Male x 4MM ID Hose Brass - GT05/04
Product Type
Pneumatics and Vacuum