Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
Quick Release Screw, Suitable for All Fast Mover Stands, M10 Male Thread
By Fast Mover Tools
Order Code:
ZT2443298S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/quick-release-screw-suitable-for-all-fast-mover-stands-m10-male-thread/p/ZT2443298S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
Quick Release Screw For All FastMover Stands M10 Male Thread
40mm Thread 100mm x 10mm Bar
Tags:
#BulkDiscount
Specifications
Specifications for Quick Release Screw, Suitable for All Fast Mover Stands, M10 Male Thread
Product Type
Quick Release Screw
Thread Size
M10
Thread Length
40mm
Bar Dimensions
100mm x 10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome