Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Cutting, Tapping, and Grinding Fluids
70307-12 Boelube Paste 125ml
By Autosol
Order Code:
ZT1036613P
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/cutting-tapping-and-grinding-fluids/70307-12-boelube-paste-125ml/p/ZT1036613P
Add to quotation
View all Cutting, Tapping, and Grinding Fluids
Description unavailable
Specifications
Specifications for 70307-12 Boelube Paste 125ml
MFR Part No.
70307-12
Size
12oz
Applications
Drilling
Tapping
Reaming
Container Type
Tub
Series
BOELUBE PASTE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome