Bottle RTD Cleancut Liquid 350GM

Order Code: ZT1035852X

£36.99each Inc VAT (20%)
£443.88 minimum order value

Minimum order quantity: 12.

Description

Hand applied metal cutting fluid formulated to improve reaming, tapping and drilling operations.
Can be used on most metals
Low odour, low fuming and non-staining
Easily removed after machining
Emulsifies in water soluble cutting fluids
Ideal for automatic application on CNC machines
Oil and solvent free
Hand & Flood Applied Cutting Fluids

Biodegradable: Yes
Product Category: Fluid
Package Type: Bottle

See full description
Specifications for Bottle RTD Cleancut Liquid 350GM
  • For Use On
    Metal
    CNC Machines
  • Container Type
    Bottle
  • MFR Part No.
    53062
  • Applications
    Reaming
    Tapping
    Drilling
  • Size
    125ml
  • Features
    Oil and Solvent Free
    Easily Removable
    Low Odour
    Low Fuming and Non-Staining
  • Form
    Liquid
  • Series
    RTD Cleancut
  • Product Type
    Cutting & Tapping Fluid