EcoCool CGF ND Water-Soluble Synthetic Grinding Fluid, 20L

Order Code: ZT4792875S

£119.99 Inc VAT (20%)


Description

ECOCOOL CGF ND is a water-soluble, synthetic grinding fluid designed for ferrous metals, steel, and nickel chromium steels. It offers excellent cooling, wetting, and flushing characteristics, essential for grinding operations. Environmentally friendly, it excludes sodium nitrite and diethanolamine. The fluid effectively rejects contaminants, allows rapid settlement of metallic fines and wheel debris, and resists wheel glazing. Its low foaming properties ensure an extended working life and proven corrosion protection, making it ideal for industrial grinding applications. ECOCOOL CGF ND promotes an improved working environment while providing superior performance in demanding grinding tasks.

Features and Benefits
• Excellent cooling, wetting, and flushing characteristics
• Designed for ferrous metals, steel, and nickel chromium steels
• Excludes sodium nitrite and diethanolamine for environmental safety
• Effectively rejects contaminants and allows rapid settlement of debris
• Resists wheel glazing and ensures extended working life

See full description
Specifications for EcoCool CGF ND Water-Soluble Synthetic Grinding Fluid, 20L
  • Container Type
    Tub
  • MFR Part No.
    600548001
  • Form
    Fluid
  • Size
    20L
  • For Use On
    All Metals
  • Product Type
    Metal Working Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome